Beli safety kacamata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Safety/Protection Glasses One Eye Type Over Glass (Kacamata Safety)Deskripsi:Dust-proof performance close to goggles with top and bottom eaves. There is no burden on the ears, and it is very light. Glasses can be used together.atribut:
- Lens Color: Clear
- 3M Safety/Protection Glasses QX Type Clear (Kacamata Safety)Deskripsi:It is a lens that uses the latest technology DX lens and has a coating on the surface of polycarbonate, which has both scratch-resistant and anti-fog functions. It is 99.9% UV cut and has excellent chemical resistance.Easy-to-replace lens (patented in the US).The length of the vine can be adjusted in 4 steps (0 to 15 mm).atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Anti-fog processing: Yes
- Anti-scratch Processing: Yes
- UV Cut: Yes
- Crane adjustment: Yes
- Material: Lens: Polycarbonate, Frame: Nylon
- Nose Pad: Yes
- Temple Color: Black
- Width (mm): 146
- allsafe Safety/Protection Glasses Himalaya OTG (Kacamata Safety)Deskripsi:- Ratchet angle and length adjustable temples. - Fits over prescription glasses. - Filters out 99.9% of all harmful UV light. - Full side and brow protection. - Soft temple tips provide a secure, comfortable fit.atribut:
- Lens: Polycarbonate
- UV Protection: 385
- Type: HC
- UVEX Super OTG Guard CB Safety Goggles (Kacamata Safety Goggle)Deskripsi:uvex super OTG guard CB - maximum flexibility thanks to its hybrid systemWith the ability to change the side arms and headband, the uvex super OTG guard CB hybrid system offers a custom fit for almost any workplace. The panoramic lens provides a wide field of vision, while the soft, flexible frame provides optimum all-round protection. This is specially designed to fit Asian wearers. The uvex super OTG guard CB can also be worn over prescription spectacles, providing a solution for everyone.atribut:
- Technologies: Hybrid System
- Coating: Uvex Supravision Extreme
- Lens Properties: Anti Fog, Scratch Resistant
- Product family: Uvex Super OTG Guard CB
- Lens Material: Polycarbonate (PC)
- Color: Anthracite, Blue
- Lens Tinting: Clear
- Marking: W 166 34 FT CE W Z87+ - 2C-1,2 FTKN CE W+
- UV Protection: UV400
- monotaro Safety/Protection Glasses (Kacamata Pelindung)Deskripsi:Design that file outline of the face.- Adopted polycarbonate with high impact resistance foe lanses.- With UV 385 (99%cut) function.- With anti-fog function- Specification : Reinforcing processing, UV protection, with protctive film.atribut:
- Package Weight (g): 52
- JIS Standard: Non-standardized
- Lens: Anti-fog + curing treatment
- Lens Color: Clear
- Material: (Temple part) Nylon resin
- Material (Lens): Polycarbonate
- Standard: ANSI Z 87.1
- 3M Electrical Tape Scotch Self-fusing Silicone Rubber 70 (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner. Tape can be used as base tape layer to cleanly reenter connections.This Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is used as a protective overwrap for terminating high voltage cables.1 in x 30 ftHigh-temperature, arc- and track-resistant tapeSelf-fusing, inorganic silicone rubber with an easy-tear and easy-strip linerUsed as base tape layer to cleanly reenter connectionsUsed as a protective overwrap for terminating high voltage cablesatribut:
- Overall Width (mm): 25.4
- Adhesive Type: Non-Adhesive
- Maximum Operating Temperature (°C): 180
- Elongation at Break (%): 450
- Tape Grade: Professional
- Applications: Electrical Maintenance
- Application/Industry: Appliance and Fixture
- Backing Carrier Material: Silicone
- Backing Carrier Thickness (mm): 0.3 (metric)
- Color: Gray
- Dielectric Strength (kV/mm): 34
- Feature: Chemical-resistant, Self-sticking, UV-resistant
- Features: Chemical-resistant
- Overall Length (m): 9.1
- Product Color : Gray, Sky Blue
- Shelf Life (year): 5
- Tensile Strength (kPa): 82.7
- Total Tape Thickness (mm): 0.3 (Without Liner)
- Total Tape Thickness without Liner (mm): 0.3
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)Deskripsi:Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.atribut:
- Color: Navy
- Sole: Phylon + Rubber
- Lining: Breathable technomesh
- Insole: Ergonomic breathable SJ hybrid
- Mid Sole: Puncture resistant lightweight
- Toe Cap: Nano Carbon
- TONATA Safety/Protection Glasses (Kacamata Safety)Deskripsi:Kacamata Safety / Kaca Mata Pelindung / Safety Glass TonataSaftey glasses terdiri dari lensa pengaman, frame pengaman, dan pelindung di kedua sisi. Berguna untuk memberikan perlindungan dari debu, asap, kabut, uap, atau percikan berbahaya. Hal tersebut karena safety glass menutupi seluruh area mata saat digunakan.atribut:
- Color: Black & Transparant
- Material: Polycarbonate (PC)
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- G-Safe Safety/Protection Glasses (Kacamata Safety)Deskripsi:Sebenarnya penggunaan safety glass sangatlah penting. Namun terkadang masih banyak pekerja yang kurang memperhatikan perlengkapan safety yang satu ini. Sehingga mereka tidak menggunakannya dengan benar, bahkan kadang tidak menggunakan kacamata sama sekali. Hal ini tentunya sangat beresiko, terlebih jika kebetulan Anda bekerja di area yang mewajibkan peralatan keselamatan kerja.Untuk memberikan kenyamanan pada saat digunakan, kami memiliki banyak pilihan kacamata safety yang bisa dipilih, disesuaikan dengan kebutuhan, dan juga model yang cocok. Beberapa type kacamata safety yang kami miliki diantaranya adalah:- kacamata dengan frame gelap- kacamata dengan frame clear atau beningMasing masing dari type tersebut biasanya disesuaikan dengan kebutuhan dan juga pemakaian di lapangan. Sebagai contoh misalnya, untuk pekerja bengkel, kacamata warna bening cocok digunakan, namun tidak demikian untuk pekerja las. Contoh lainnya, departemen laboratorium, cocok menggunakan kacamata bening sebagai pelindung ketika berada di ruangan yang banyak mengandung bahan kimia, dan seterusnya.Selain digunakan untuk melindungi mata dari partikel kecil, kacamata safety berwarna clear kadang juga dipakai untuk pekerjaan bengkel, seperti menggerinda, membubut, mengamplas, dan pekerjaan bengkel lainnya.
- CIG Safety/Protection Glasses Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- CIG Safety/Protection Glasses Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- UVEX U-Sonic HC/AF Clear Safety Goggles (Kacamata Safety Anti Kabut)Deskripsi:Goggles in sporty design, can also be worn over prescription spectaclesLenses can be changed (Replacement lens 9302.255)High mechanical strength (B: 120 m/s)Wide panoramic field of visionHard and soft components create soft, pressure free seal forComfortable all day wearStandard EN 166, EN 170Marking: W 166 349 B CE (frame), 2-1.2 W 1 B 9 KN DIN CE (lens)
- CIG Safety/Protection Glasses Nile (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- monotaro Safety/Protection Glasses Hybrid Type (Kacamata Safety)Deskripsi:It is a hybrid safety glasses that can be changed to standard type or goggle type. -Change to the goggles by pulling out the vine and changing to the rubber band. -The rubber material iss attached to the tip of the vine.atribut:
- Shape: Binocular type
- Lens Color: Clear (transparent)
- Frame Color: Silver
- Material (Lens): Polycarbonate
- Material (Frame): Polypropylene, elastomer
- Pad Material: Vinyl chloride
- Weight (g): About 27 (eyeglass type) / about 25 (goggle type)
- Band Material: Nylon
Daftar Harga safety kacamata Terbaru October 2026
| UVEX Safety/Protection Glasses One Eye Type Over Glass (Kacamata Safety) | Rp499.900 |
| UVEX Safety Goggles U-Sonic HC/AF (Kacamata Safety Goggle) | Rp529.900 |
| 3M Safety/Protection Glasses QX Type Clear (Kacamata Safety) | Rp269.900 |
| allsafe Safety/Protection Glasses Himalaya OTG (Kacamata Safety) | Rp87.900 |
| UVEX Super OTG Guard CB Safety Goggles (Kacamata Safety Goggle) | Rp339.900 |
| monotaro Safety/Protection Glasses (Kacamata Pelindung) | Rp71.900 |
| GOSAVE Safety/Protection Glasses Fashion Mirror Glasses (Kacamata Safety) | Rp19.900 |
| 3M Electrical Tape Scotch Self-fusing Silicone Rubber 70 (Isolasi Listrik / Lakban Kabel) | Rp669.900 |
| LEGION Safety/Protection Glasses Eco (Kacamata Safety) | Rp4.900 |
| SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20One%20Eye%20Type%20Over%20Glass%20(Kacamata%20Safety)/iaP106572658-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Safety%20Goggles%20U-Sonic%20HC%2FAF%20(Kacamata%20Safety%20Goggle)/P101508221-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Safety%2FProtection%20Glasses%20QX%20Type%20Clear%20(Kacamata%20Safety)/h2P107126614-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/allsafe%20Safety%2FProtection%20Glasses%20Himalaya%20OTG%20(Kacamata%20Safety)/exP105182537-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Super%20OTG%20Guard%20CB%20Safety%20Goggles%20(Kacamata%20Safety%20Goggle)/o7P107691871-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/monotaro%20Safety%2FProtection%20Glasses%20(Kacamata%20Pelindung)/P101581323-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/GOSAVE%20Safety%2FProtection%20Glasses%20Fashion%20Mirror%20Glasses%20(Kacamata%20Safety)/P102925755-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/LEGION%20Safety%2FProtection%20Glasses%20Eco%20(Kacamata%20Safety)/blP103459417-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero%20S1P%20ESD%20SRC%20Warna%20Navy%20(Sepatu%20Proyek)/7pP105606277-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TONATA%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/07P111129007-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/G-Safe%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/05P105182005-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KRISBOW%20Safety%2FProtection%20Glasses%20Spectacles%20(Kacamata%20Safety)/ixP101517681-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Piranha%20(Kacamata%20Safety)/67P102086223-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20U-Sonic%20HC%2FAF%20Clear%20Safety%20Goggles%20(Kacamata%20Safety%20Anti%20Kabut)/q4P106770940-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Nile%20(Kacamata%20Safety)/P102086285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/monotaro%20Safety%2FProtection%20Glasses%20Hybrid%20Type%20(Kacamata%20Safety)/P102234068-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)